Shop YSI

Probe, 13 in H, Plastic

  • Mfr # 626500
  • Zoro # G6953572

product price: 
$
1,391.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI MultiLab Line
Type
BOD/Dissolved Oxygen
Testing Parameter
BOD, Dissolved Oxygen
Cable Length
2 m
Includes
Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
626500
Zoro #
G6953572
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
2 m
Manufacturers Warranty Length
1 yr
Length
13 in
Overall Length
13 in
Manufacturer Warranty Length
1 yr
Overall Width
7 in
Wire Rope Length
13 in

Details

Item
Probe
For Use With
YSI MultiLab Line
Type
BOD/Dissolved Oxygen
Testing Parameter
BOD, Dissolved Oxygen
Includes
Cable
Body Material
Plastic
Range
0 to 50mgL, 0% to 500% Air Saturation
Tip Shape
Flat
Junction
Single
Recommended Use
Laboratory Applications
Special Features
Optical Dissolved Oxygen
Measurement Range
0 to 50mgL, 0% to 500% Air Saturation
Shelf Life
1 yr
Connector
Digital
Sub-Category
Meter Accessories
Material
Plastic
Product Type
Probe
Connection Type
Digital
Test Parameters
BOD, Dissolved Oxygen
Disposability
Reusable
Shell Material
Plastic
Compatible Product Type
YSI MultiLab Line

Description

Probe, BOD/Dissolved Oxygen, Testing Parameter BOD, Dissolved Oxygen, Measurement Range 0 to 50mgL, 0 Percent to 500 Percent Air Saturation, Tip Shape Flat, Body Material Plastic, Length 6.5 ft, Cable Length 2 m, Connector Digital, Amplifier Not Applicable, For Use With YSI MultiLab Line, Standards Not Applicable, Shelf Life 1 yr, Recommended Use Laboratory Applications, Special Features Optical Dissolved Oxygen, Includes Cable, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.