Electrode, 9 in H, Plastic

  • Mfr # 112-1
  • Zoro # G6964377
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Type
pH
Testing Parameter
pH
Measurement Range
-2.0 to 16.0 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
112-1
Zoro #
G6964377
UPC #
-
Country of Origin
United States
Type
pH
Testing Parameter
pH
Measurement Range
-2.0 to 16.0 pH
Operating Temp. Range
0 Degrees to 50 Degrees C
Body Material
Plastic
Connector
BNC
Tip Shape
Flat
Reference
Ag/AgCl
Shelf Life
1 yr
Temp. Sensor
Yes
Recommended Use
Basic
Electrolyte
Gel, KCl
Sub-Category
Meter Accessories
pH Range
-2.0 to 16.0
For Use With
EcoSense pH100A/pH100M
Item
Electrode
Junction
Single
Special Features
Autolock
Includes
Cable
Product Type
Electrode
Test Parameters
pH
Connection Type
BNC
Operating Temperature - Minimum
32 Degrees F
Range
-2 to 16 pH
Material
Plastic
Operating Temperature - Maximum
122 Degrees F
Disposability
Reusable
Shell Material
Plastic
Compatible Product Type
EcoSense pH100A/pH100M
Traction Material
Plastic

Dimensions

Length
9 in
Manufacturers Warranty Length
6 mo
Cable Length
1 m
Overall Length
9 in
Manufacturer Warranty Length
6 mo
Overall Width
3 in
Wire Rope Length
9 in

Description

Electrode, pH, Testing Parameter pH, Measurement Range -2.0 to 16.0 pH, pH Range -2.0 to 16.0, Tip Shape Flat, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Plastic, Length 184 mm, Cable Length 1 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor Yes, For Use With EcoSense pH100A/pH100M, Standards Not Applicable, Shelf Life 1 yr, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Special Features Autolock, Includes Cable, Manufacturers Warranty Length 6 mo

Ratings & reviews