Zoro Homepage

Abbey Outdoor Chain Light, Black & Matte Opal

  • Mfr # 549CHB-BK

  • Zoro # G605842064


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
7.75"
Width
7.75"
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549CHB-BK
Zoro #
G605842064
UPC #
685659025736
Country of Origin
China

Dimensions

Length
7.75"
Width
7.75"
Height
18"
Chain Length
60"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Material
Steel
Series
Abbey
Style
period inspired; art deco
UL Listed
CUL/cETLu
Shade Material
Glass
Light Bulb Wattage
100 W
Dimmable
Yes
Frame Finish
Black
Shade Finish
Matte Opal
Rated Location
Wet
Damp/Wet Rating
Damp

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large chain light fixture is made of steel and finished in black with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.