Artemis Linear Chandelier, 10-Light, 5 In.W x 40 In.L x 12.75 In.H, Matte Black/Matte Opal

  • Mfr # 494-10L-MB

  • Zoro # G011799693


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Collection
Artemis
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494-10L-MB
Zoro #
G011799693
UPC #
685659185195
Country of Origin
China

Dimensions

Width
5 in
Height
12.75 in
Length
40 in
Cord/Wire Length
170"
Canopy Dimensions
12"L x 4.75"W
Chain Length
Rods: 2x3"+2x6"+4x12"+8x24"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Collection
Artemis
Dimmable
Yes
Number of Lights
10
Standards
UL/ CUL Certified
Lamp Watts
60
Series
Artemis
Shade Finish
Matte Opal
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Glass
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No
Shade Finish/Color
Matte Opal
Frame Finish
Matte Black

Description

Repurposing Mid-Century Modern style goes a long way toward approaching lighting as decor, and this 10-light island light from the Artemis collection is a superb beginning. Linear elements juxtapose with artisanal rounded shapes in a transitional fixture with sharp finish contrasts. This island light features matte black finish steel framing and opal shades illuminating light both upward and downward, adding function and fashion to kitchens, living areas, and entertaining spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.