Artemis Linear Chandelier, 10-Light, 5 In.W x 40 In.L x 12.75 In.H, Modern Gold/Matte Opal

  • Mfr # 494-10L-MGLD

  • Zoro # G911799700


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
UL/ CUL Certified
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Collection
Artemis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494-10L-MGLD
Zoro #
G911799700
UPC #
685659185201
Country of Origin
China

Dimensions

Height
12.75 in
Width
5 in
Length
40 in
Canopy Dimensions
12"L x 4.75"W
Cord/Wire Length
170"
Chain Length
Rods: 2x3"+2x6"+4x12"+8x24"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Standards
UL/ CUL Certified
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Collection
Artemis
Series
Artemis
Dimmable
Yes
Lamp Watts
60
Number of Lights
10
Shade Finish
Matte Opal
Bulb Base
Candelabra
Shade Material
Glass
Rated Location
Dry
Location Rating
Dry
Shade Finish/Color
Matte Opal
Bulbs Included
No
Frame Finish
Modern Gold
Frame Material
Steel

Description

Add a dose of Mid-Century Modern charm to a custom space with this 10-light kitchen island light from the Artemis collection. Linear elements juxtapose with artisanal rounded shapes in a transitional fixture with gorgeous finish effects. This island light features modern gold finish steel framing and opal shades illuminating light both upward and downward, adding function and fashion to kitchens, living areas, and entertaining spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.