Shop Z-LITE
See all product information
Create Account
Auden Matte Black 2 Light Vanity
- Mfr # 7704-2V-MB
- Zoro # G624177512
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Shade Finish
Clear
Width
17.75 in
Bulb Base Type
Medium
Series
Auden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704-2V-MB
- Zoro #
- G624177512
- UPC #
- 685659220421
- Country of Origin
- China
- Housing Material
- Steel
- Shade Finish
- Clear
- Bulb Base Type
- Medium
- Series
- Auden
- Shade Material
- Glass
- Standards
- ETL
- Damp/Wet Rating
- Damp
- Watts
- 100 W
- Number of Lights
- 2
- Color
- Black
- Finish
- Matte Black
- Dimmable
- Yes
- Item
- Vanity
Dimensions
- Width
- 17.75 in
- Length
- 7 in
- Height
- 9.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.