Auden Modern Gold 4 Light Vanity
- Mfr # 7704-4V-MGLD
- Zoro # G924177441
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Finish
Modern Gold
Number of Lights
4
Shade Finish
Clear
Damp/Wet Rating
Damp
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704-4V-MGLD
- Zoro #
- G924177441
- UPC #
- 685659220537
- Country of Origin
- China
- Finish
- Modern Gold
- Number of Lights
- 4
- Shade Finish
- Clear
- Damp/Wet Rating
- Damp
- Bulb Base Type
- Medium
- Housing Material
- Steel
- Series
- Auden
- Color
- Gold
- Watts
- 100 W
- Shade Material
- Glass
- Item
- Vanity
- Standards
- ETL
- Dimmable
- Yes
Dimensions
- Height
- 9.75 in
- Width
- 31.75 in
- Length
- 7 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.