Aura 1 Light Outdoor Post Mounted Fixture, 9in. W x 99.5in. H, Black

  • Mfr # 5013PHBR-567P-BK

  • Zoro # G112668645


product price:  $632.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Medium
Width
9 in
Height
99.5 in
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5013PHBR-567P-BK
Zoro #
G112668645
UPC #
685659201697
Country of Origin
China

Dimensions

Width
9 in
Height
99.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Medium
Dimmable
Dimmable
Number of Lamps
1
Watts
60W
Standards
ETL
Series
Aura
Lens Material
Glass
Frame Material
Aluminum
Location Rating
Wet
Shade Finish
Clear Ribbed

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.A timeless design offers the utmost sophistication in exterior lighting as this one-light outdoor post-mounted embellishes any setting. Cool Coastal black painting over aluminum construction plays nicely with textural elegance in ribbed glass, as a dimensional silhouette adds a new perspective.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.