Zoro Homepage

Barclay 12 Light Chandelier, Olde Brass

  • Mfr # 482-12L-OBR

  • Zoro # G705835843


product price: $908.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Material
Steel
Width
20"
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-12L-OBR
Zoro #
G705835843
UPC #
685659150728
Country of Origin
China

Dimensions

Width
20"
Length
45"
Height
25"
Chain Length
240 in
Canopy Dimensions
13 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Standards
CUL/cETLu
Material
Steel
Number of Lights
12
Style
Transitional, Restoration, Linear
Color
Olde Brass
Series
Barclay
Dimmable
Yes
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

This majestic twelve-light island/billiard light makes an elegant addition to your home lighting collection. It's crafted in a gorgeous olde brass finish and features the candle-inspired lights in a vibrant rectangular design. It's the ideal light for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.