Zoro Homepage

Barwick 1 Light Outdoor Post Mounted Fixture, Black & Etched

  • Mfr # 585PHBS-536P-BK-LED

  • Zoro # G805836221


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
CRI
CRI> 90
Length
9.25"
Series
Barwick
Standards
SGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHBS-536P-BK-LED
Zoro #
G805836221
UPC #
685659153071
Country of Origin
China

Dimensions

Length
9.25"
Width
9.25"
Height
119.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
CRI
CRI> 90
Series
Barwick
Standards
SGS
Number of Lamps
1
Housing Material
Aluminum
Watts
14
Color Temperature
2700K
Dimmable
Yes
Lamp Included
Yes
Bulb Base Type
LED-Integrated
Shade Finish
Etched
Source Lumens
1190
Delivered Lumens
460
Rated Location
Wet
Shade Material
Glass

Description

Contemporary with a modern flair, this understated outdoor post mounted fixture from the Barwick collection is perfect for lighting walkways and footpaths surrounding back and front yards. Topped with an elongated, cage-like lantern in a striking black finish, this outdoor post fixture can complement existing architectural styles and color schemes. In addition, its energy-efficient LED-integrated lamp sits behind a warm, etched glass plate to diffuse a comforting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.