Zoro Homepage

Beau 8 Light Chandelier, Rubbed Brass & Clear

  • Mfr # 3031-8RB

  • Zoro # G705835348


product price: $862.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
33"
Color
Rubbed Brass
Series
Beau
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-8RB
Zoro #
G705835348
UPC #
685659161427
Country of Origin
China

Dimensions

Width
33"
Height
40"
Length
33"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Color
Rubbed Brass
Series
Beau
Dimmable
Yes
Number of Lights
8
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Standards
CUL/cETLu
Housing Material
Steel
Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear

Description

Make a modern statement in a dining room with this eight-light metal chandelier. With a sleek, round frame and textured glass shades, this rubbed brass fixture makes any dining room look effortlessly elegant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.