Beau Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12.75 In.H, Rubbed Brass/Clear

  • Mfr # 740P-17L-RB

  • Zoro # G811800032


product price:  $2,580.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Height
12.75 in
Standards
CUL/cETLu
Length
42 in
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740P-17L-RB
Zoro #
G811800032
UPC #
685659182354
Country of Origin
China

Dimensions

Height
12.75 in
Length
42 in
Width
18 in
Cord/Wire Length
170"
Canopy Dimensions
42"L x 18"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CUL/cETLu
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Collection
Beau
Number of Lights
17
Series
Beau
Material
Steel
Dimmable
Yes
Lamp Watts
60
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass
Frame Finish
Rubbed Brass
Bulbs Included
No
Shade Finish/Color
Clear
Location Rating
Dry
Frame Material
Steel

Description

Customize a modern space through the organic artistry of lighting, choosing this 17-light chandelier to highlight an island, bar, or living area. Delicate fluted glass shades arrange in a minimalist silhouette with maximal impact, offering an organic perspective. Bold rubbed brass finish metal comes to life in a sleek canopy when bulbs are illuminated, creating a noticeable contrast.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.