Beau Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 12.75 In.H, Matte Black/Clear

  • Mfr # 740P-23L-MB

  • Zoro # G811799992


product price:  $2,656.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Material
Steel
Dimmable
Yes
Width
18 in
Collection
Beau
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740P-23L-MB
Zoro #
G811799992
UPC #
685659182439
Country of Origin
China

Dimensions

Width
18 in
Length
54 in
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
54"L x 18"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Dimmable
Yes
Collection
Beau
Lamp Watts
60
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Number of Lights
23
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Shade Finish/Color
Clear
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No
Frame Finish
Matte Black

Description

Create a veritable light show for ambient illumination and a glam artistic effect, choosing this 23-light linear chandelier to highlight an island, bar, or living area. Subtly delicate fluted glass shades form a simple yet impactful silhouette, enriching a contemporary setting. Matte black finish metal comes to life when bulbs are lit, delivering decadent contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.