Beau Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 12.75 In.H, Brushed Nickel/Clear

  • Mfr # 740P-7L-BN

  • Zoro # G211799530


product price:  $898.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Series
Beau
Dimmable
Yes
Length
54 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740P-7L-BN
Zoro #
G211799530
UPC #
685659182392
Country of Origin
China

Dimensions

Length
54 in
Height
12.75 in
Width
4.75 in
Cord/Wire Length
170"
Canopy Dimensions
54"L x 4.75"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Series
Beau
Number of Lights
7
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Watts
60
Collection
Beau
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium
Shade Material
Glass
Shade Finish/Color
Clear
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No
Frame Finish
Brushed Nickel

Description

Welcome the orderly silhouetting and contrasting glam artistry of a light fixture with design power. Choose this seven-light linear chandelier to make a statement in a custom contemporary space, embracing a careful arrangement of delicate fluted glass shades that dangle at graduated lengths from a cool brushed nickel canopy, delivering a captivating example of radiance and fluidity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.