Zoro Homepage

Bova 11 Light Chandelier, Polished Nickel & Clear

  • Mfr # 4006-11L-PN

  • Zoro # G105835610


product price: $3,889.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Material
Steel
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-11L-PN
Zoro #
G105835610
UPC #
685659149029
Country of Origin
China

Dimensions

Width
12"
Length
42.5"
Height
12.5"
Cord/Wire Length
170 in
Canopy Dimensions
14-1/4 in x 4-3/4 in
Chain Length
240 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Material
Steel
Number of Lights
11
Style
Architectural, Contemporary, Linear, crystal, Modern
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Series
Bova
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Candelabra
Shade Material
Crystal

Description

Add some sparkle to a kitchen or game room with this exquisite, clear crystal island pendant. This stunning fixture flaunts eleven glowing lights that glisten and gleam against the dazzling crystal shade and shining polished nickel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.