Cayden Chandelier, 27-Light, 36 In.W x 16.75 In.H, Matte Black/Clear + Etched Opal

  • Mfr # 1946P-27R-MB

  • Zoro # G611799352


product price:  $4,806.00
/ea
Free Shipping & Returns

Key Features

Collection
Cayden
Standards
CETL
Lamp Watts
60
Height
16.75 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-27R-MB
Zoro #
G611799352
UPC #
685659192469
Country of Origin
China

Dimensions

Height
16.75 in
Width
36 in
Canopy Dimensions
36"L x 36"W
Cord/Wire Length
170"

Details

Item
Chandelier
Finish
Matte Black
Collection
Cayden
Number of Lights
27
Standards
CETL
Lamp Watts
60
Dimmable
Yes
Shade Material
Glass
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Bulb Base
Medium
Frame Material
Steel
Bulbs Included
No

Description

A trio of round tiers creates a chic, familiar silhouette for a striking, modern 27-light chandelier from the Cayden collection. Each light is suspended vertically, in three round tiers, and features a layered shade with a cylinder of etched opal glass overlaid with clear textured glass and a decorative metal cuff. The chandelier features a dramatic matte black finish, perfect for modern living and dining spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.