Cayden Linear Chandelier, 17-Light, 18in W x 42in L x 16.75in H, Matte Black/Clear + Etched Opal

  • Mfr # 1946P-17L-MB

  • Zoro # G411799576


product price:  $3,062.00
/ea
Free Shipping & Returns

Key Features

Standards
CETL
Height
16.75 in
Length
42 in
Collection
Cayden
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1946P-17L-MB
Zoro #
G411799576
UPC #
685659192421
Country of Origin
China

Dimensions

Height
16.75 in
Length
42 in
Width
18 in
Canopy Dimensions
42"L x 18"W
Cord/Wire Length
170"

Details

Item
Linear Chandelier
Finish
Matte Black
Standards
CETL
Collection
Cayden
Number of Lights
17
Lamp Watts
60
Dimmable
Yes
Bulbs Included
No
Bulb Base
Medium
Shade Material
Glass
Shade Finish/Color
Clear + Etched Opal
Location Rating
Damp
Frame Material
Steel

Description

Create rich dimension and depth with the tiered design and linear framework of a modern 17-light chandelier. Three rows of lights create a spectacular display, each with a layered shade that begins with an etched opal glass cylinder, adds clear textured glass and is secured with a decorative cuff in a rich matte black finish to match its canopy. Braided cloth cord covers complete the look with fresh elegance, perfect for an island pendant in your kitchen or over a dining table.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products