Zoro Homepage

Contour 7 Light Chandelier, White & Gloss White

  • Mfr # 801-7L-WH

  • Zoro # G005835895


product price: $942.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
White
Material
Steel
Style
modern, contemporary, Linear, Urban
Width
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-7L-WH
Zoro #
G005835895
UPC #
685659146592
Country of Origin
China

Dimensions

Width
7.75"
Height
25.75"
Length
62.75"
Canopy Dimensions
11-3/4 in x 5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
White
Material
Steel
Style
modern, contemporary, Linear, Urban
Series
Contour
Dimmable
Yes
Number of Lights
7
Color
White
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Gloss White

Description

Doubling down on ultra-modern style, this seven-light island/billiard light becomes a focal point in a larger kitchen or game room. Careful detailing yields a slick linear design of white finish steel rods and a glossy white finish frame. Charming candelabra bulb mounts deliver a softening effect with pure style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.