Zoro Homepage

Datus 10 Light Island/Billiard, Polished Nickel & Clear

  • Mfr # 4008-10PN

  • Zoro # G405841922


product price: $1,484.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Series
Datus
Length
42.5"
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-10PN
Zoro #
G405841922
UPC #
685659158052
Country of Origin
China

Dimensions

Length
42.5"
Width
16.5"
Height
16.75"
Cord/Wire Length
170 in
Canopy Dimensions
12-3/4 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Dimmable
Yes
Series
Datus
Material
Iron
Standards
CUL/cETLu
Style
Restoration, Urban, Transitional, industrial, Modern
Housing Material
Iron
Color
Polished Nickel
Number of Lights
10
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Dry

Description

Upscale sophisticated style remains temperate and elegantly simple in the design form of this ten-light island and billiard light from the Datus collection. Show off a kitchen island or entertaining space with this linear-inspired pendant featuring solid iron with a soft polished nickel finish and delicate clear glass cylinders in two tiers. A light sense of drama adds romance and personality to this decadent light fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.