Zoro Homepage

Dealey 3 Light Chandelier, Chrome & Clear

  • Mfr # 6010-12CH

  • Zoro # G905836060


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Standards
ETL/CETL Certified
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-12CH
Zoro #
G905836060
UPC #
685659135961
Country of Origin
China

Dimensions

Width
12"
Height
9"
Length
12"
Cord/Wire Length
120 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Standards
ETL/CETL Certified
Housing Material
Steel
Dimmable
Yes
Series
Dealey
Number of Lights
3
Style
Metropolitan
Material
Steel
Shade Material
Crystal
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra

Description

The rounded shade from this hanging ceiling light features delicate glittering crystal accents. Streamline a chic dining or living room with the bright chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.