Zoro Homepage

Dealey 3 Light Flush Mount, Chrome & Clear

  • Mfr # 6010F12CH

  • Zoro # G005835604


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010F12CH
Zoro #
G005835604
UPC #
685659135923
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
9.75"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Candelabra
Series
Dealey
Housing Material
Steel
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Finish
Clear
Shade Material
Crystal

Description

Brightly hued details from this chic wall sconce radiate brilliance. The smoothly curved silhouette features a chrome finish, enhanced by crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.