Zoro Homepage

Dealey 6 Light Chandelier, Chrome & Clear

  • Mfr # 6010-24CH

  • Zoro # G305835977


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Housing Material
Steel
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-24CH
Zoro #
G305835977
UPC #
685659136029
Country of Origin
China

Dimensions

Height
9"
Length
23.25"
Width
23.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
120 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Housing Material
Steel
Material
Steel
Series
Dealey
Dimmable
Yes
Number of Lights
6
Style
Metropolitan
Standards
ETL/CETL Certified
Shade Finish
Clear
Bulb Base
Candelabra
Shade Material
Crystal
Rated Location
Dry

Description

With an open, rounded shade, this hanging ceiling light is full of chic details. Clean chrome streamlines the sleek silhouette while crystal accents elevate with glamour.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.