Zoro Homepage

Dealey 7 Light Chandelier, Heirloom Brass & Clear

  • Mfr # 6010-42HB

  • Zoro # G205835343


product price: $1,236.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
9.25"
Housing Material
Steel
Color
Heirloom Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-42HB
Zoro #
G205835343
UPC #
685659136050
Country of Origin
China

Dimensions

Width
9.25"
Length
43.5"
Height
9"
Cord/Wire Length
110 in
Canopy Dimensions
17-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Heirloom Brass
Housing Material
Steel
Color
Heirloom Brass
Material
Steel
Standards
ETL/CETL Certified
Number of Lights
7
Dimmable
Yes
Style
Metropolitan
Series
Dealey
Bulb Base
Candelabra
Shade Material
Crystal
Shade Finish
Clear
Rated Location
Dry

Description

Complete a vintage-inspired living area with the elongated style of this hanging ceiling light. The open rectangular shade boasts a radiant heritage brass finish that encases reflective crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.