Zoro Homepage

Emily 9 Light Chandelier, Polished Nickel & Off White

  • Mfr # 3033-9PN

  • Zoro # G305835960


product price: $684.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Length
38"
Height
38.75"
Dimmable
Yes
Width
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-9PN
Zoro #
G305835960
UPC #
685659166088
Country of Origin
China

Dimensions

Length
38"
Height
38.75"
Width
38"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Dimmable
Yes
Number of Lights
9
Standards
CUL/cETLu
Material
Steel
Housing Material
Steel
Series
Emily
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Color
Polished Nickel
Bulb Base
Candelabra
Shade Finish
Off White
Shade Material
Cloth Cover
Rated Location
Dry

Description

Gleaming polished nickel adds a standout finish to a classic fixture, making the Emily nine-light chandelier an exceptional option for transitional spaces. Capture attention with a fixture featuring stemmed lamp-like lights topped with off-white fabric shades, and mounted to an intricate frame made of polished nickel finish steel. A tapered silhouette turns this chandelier into a compelling choice for highlighting dining spaces, entryways, and main living areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.