Zoro Homepage

Euclid 12 Light Chandelier, Olde Brass + Bronze

  • Mfr # 457-12OBR-BRZ

  • Zoro # G705835522


product price: $1,378.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Color
Olde Brass + Bronze
Number of Lights
12
Series
Euclid
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-12OBR-BRZ
Zoro #
G705835522
UPC #
685659079982
Country of Origin
China

Dimensions

Length
47.5"
Width
47.5"
Height
50.5"
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Color
Olde Brass + Bronze
Number of Lights
12
Series
Euclid
Material
Steel
Housing Material
Steel
Dimmable
Yes
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

A warm palette of finishes softens the stark contemporary feel of this 12-light chandelier. Gorgeous olde brass and bronze cast a luscious look over a steel frame that collects geometric shapes and offers a partial view of two candelabra-style bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.