Forest 11 Light Chandelier, Matte Black, 24 In W x 12 In H

  • Mfr # 919MP12-11R-MB-LED

  • Zoro # G215558799


product price:  $1,876.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Width
24 in
Height
12 in
Shade Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP12-11R-MB-LED
Zoro #
G215558799
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
12 in
Length
24 in
Cord Length
180 in
Canopy Dimensions
24" L x 24" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Shade Color
Matte Black
Collection
Forest
Bulb Included
Yes
Dimmable
Yes
Shade Material
Steel
Number of Lights
11
Standards
ETL Certified
Color Temperature
3000K
Style
Modern
CRI
CRI>80
Sloped Ceiling Compatible
Yes
Bulb Base Type
LED-Integrated
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Finish
Matte Black
LED Delivered Lumen
260
Frame Material
Steel
LED Source Lumen
450
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.