Zoro Homepage

Forest 11 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-11LCH

  • Zoro # G105841949


product price: $2,219.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Style
Modern
Series
Forest
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-11LCH
Zoro #
G105841949
UPC #
685659139310
Country of Origin
China

Dimensions

Width
9.75"
Length
24"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
24 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Series
Forest
Lamp Included
Yes
Standards
ETL/CETL Certified
Dimmable
Yes
Material
Steel
Housing Material
Steel
Number of Lights
11
Color Temperature
3000K
Shade Finish
Brushed Nickel
Delivered Lumens
2640
Source Lumens
4950
Rated Location
Damp
Color Rendering Index
Greater than 80

Description

Radiant and sophisticated, this fourteen-light pendant light is sleek and clean. Shiny brushed nickel streamlines the windchime-inspired silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.