Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 17 Light Linear Chandelier, Modern Gold, 42 In W

  • Mfr # 919MP24-17L-MGLD-LED

  • Zoro # G315558606


product price: $4,356.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Frame Material
Steel
Frame Finish
Modern Gold
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP24-17L-MGLD-LED
Zoro #
G315558606
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Width
18 in
Height
23.75 in
Cord Length
180 in
Canopy Dimensions
42" L x 18" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
17
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Style
Modern
Shade Material
Steel
Standard
ETL Certified
Bulb Included
Yes
Color Temperature
3000K
Sloped Ceiling Compatible
Yes
LED Delivered Lumen
287
Collection
Forest
Location Rating
Damp
LED Source Lumen
450
Shade Color
Modern Gold
Energy Star Compliant
No
CRI
CRI>80

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.