Zoro Homepage

Forest 4 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP12-BN-LED-4SCH

  • Zoro # G705841950


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Style
Modern
Material
Steel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-BN-LED-4SCH
Zoro #
G705841950
UPC #
685659138672
Country of Origin
China

Dimensions

Height
12"
Width
9.5"
Length
9.5"
Canopy Dimensions
9-1/2 in x 9-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Material
Steel
Housing Material
Steel
Series
Forest
Number of Lights
4
Standards
ETL/CETL Certified
Lamp Included
Yes
Dimmable
Yes
Delivered Lumens
960
Shade Finish
Brushed Nickel
Color Temperature
3000K
Source Lumens
1800
Color Rendering Index
Greater than 80
Rated Location
Damp

Description

With a windchime-inspired silhouette, this four-light pendant light is complete with a radiant metallic finish and clean lines. Brushed nickel beams throughout the stylish and elongated shapes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.