Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-5RCH

  • Zoro # G405841908


product price: $1,042.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Number of Lights
5
Height
24"
Width
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-5RCH
Zoro #
G405841908
UPC #
685659139266
Country of Origin
China

Dimensions

Height
24"
Width
13.5"
Length
13.5"
Cord/Wire Length
118 in
Canopy Dimensions
13-1/2 in x 13-1/2 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Number of Lights
5
Dimmable
Yes
Standards
ETL/CETL Certified
Material
Steel
Lamp Included
Yes
Series
Forest
Housing Material
Steel
Style
Modern
Rated Location
Damp
Shade Finish
Brushed Nickel
Delivered Lumens
1200
Color Rendering Index
Greater than 80
Source Lumens
2250
Color Temperature
3000K

Description

Create a stylish modern bathroom with the sleek radiance of this five-light pendant light. In a brushed nickel finish, this playful fixture radiates charm and elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.