Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24-PBL-LED-9RCH

  • Zoro # G705841974


product price: $1,947.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Housing Material
Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED-9RCH
Zoro #
G705841974
UPC #
685659139051
Country of Origin
China

Dimensions

Height
24"
Length
16"
Width
16"
Canopy Dimensions
16 in x 16 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Housing Material
Steel
Material
Steel
Series
Forest
Number of Lights
9
Style
Modern
Standards
ETL/CETL Certified
Lamp Included
Yes
Rated Location
Damp
Color Temperature
3000K
Color Rendering Index
Greater than 80
Source Lumens
4050
Shade Finish
Pearl Black
Delivered Lumens
2160

Description

The windchime-inspired silhouette of this eleven-light pendant light transforms spaces with rich refinement. Complete with a pearl black finish, the clean lines of the frame are open, airy, and stylish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.