Gannon 5 Light Outdoor Wall Light, 16in. W x 44in. H, Black

  • Mfr # 5008XXL-BK

  • Zoro # G612668725


product price:  $1,112.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
16 in
Height
44 in
Series
Gannon
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008XXL-BK
Zoro #
G612668725
UPC #
685659192940
Country of Origin
China

Dimensions

Width
16 in
Height
44 in

Details

Item
Outdoor Wall Light
Series
Gannon
Watts
60W
Lens Material
Glass
Finish
Black
Lamp Type
Candelabra
Standards
UL/ CUL Certified
Glass Finish
Clear Beveled
Dimmable
Dimmable
Location Rating
Wet
Number of Lights
5
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Introduce an inviting ambiance to your entryway with a traditional five-light outdoor wall light. In Coastal black, it delivers plenty of illumination, setting the tone for a welcoming porch or patio. Its elongated lantern silhouette is paired with beveled glass and a scroll arm, perfect for charm and curb appeal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.