Zoro Homepage

Garroway 6 Light Chandelier, Aged Brass & Aged Brass

  • Mfr # 4007-24AGBR

  • Zoro # G505835371


product price: $1,733.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Aged Brass
Style
Modern, Contemporary, Transitional, Coastal, Metropolitan
Height
14"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007-24AGBR
Zoro #
G505835371
UPC #
685659153569
Country of Origin
China

Dimensions

Height
14"
Width
24"
Length
24"
Canopy Dimensions
7 in x 7 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Aged Brass
Style
Modern, Contemporary, Transitional, Coastal, Metropolitan
Housing Material
Steel
Dimmable
Yes
Series
Garroway
Number of Lights
6
Material
Steel
Color
Aged Brass
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Light up a dining room, living room, or foyer with the cool, contemporary allure of this aged brass chandelier. An eye-catching array of linear metal accents surround six shining bulbs for a sophisticated design that radiates modern elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.