Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 586PHBR-519P-BK

  • Zoro # G505836118


product price:  $726.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
114"
Watts
100
Number of Lamps
1
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHBR-519P-BK
Zoro #
G505836118
UPC #
685659153651
Country of Origin
China

Dimensions

Height
114"
Length
10"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100
Number of Lamps
1
Standards
CUL/cETLu
Bulb Base Type
Medium
Housing Material
Aluminum
Series
Glenwood
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

From the Glenwood collection comes this sleek and modern outdoor post mounted fixture, complete with a tall dark black column topped with a matching aluminum lantern. This outdoor lighting piece also features a sturdy base in a classic lamppost style as well as a cylindrical clear glass globe sheathed around the bulb to protect against the elements. Place this outdoor light fixture along a pathway to your front door or in a backyard to accentuate the landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.