Hartwell 6-Light Outdoor Post Mount Fixture, 15 in W x 31.5 H, Sand Black

  • Mfr # 5019PHXXLS-BK

  • Zoro # G016290256


product price:  $1,012.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Width
15 in
Finish
Sand Black
Height
31.5 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5019PHXXLS-BK
Zoro #
G016290256
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
31.5 in
Length
15 in

Details

Item
Outdoor Post Mount Fixture
Watts
60W
Finish
Sand Black
Lens Material
Glass
Standards
ETL
Number of Lamps
6
Series
Hartwell
Bulb Base Type
Candelabra
Dimmable
Yes
Material of Construction
Aluminum
Shade Finish
Clear seedy
Rated Location
Wet

Description

This six light post mount fixture creates a bold impression with its sculptural lines and sand black finish. Clear seedy glass surrounds the candle-style lights, diffusing a warm, layered glow with vintage charm. It brings a sense of drama and refinement to walkways, gates, or garden edges.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.