Zoro Homepage

Kaden 5-Light Chandelier, 18 in W, Modern Gold

  • Mfr # 3045-5MGLD

  • Zoro # G816319812


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Shade Material
Stone
Lamp Base
Candelabra
Standards
CETL
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-5MGLD
Zoro #
G816319812
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
20.5 in
Length
18 in

Details

Fixture Wattage
60W
Shade Material
Stone
Lamp Base
Candelabra
Item
Chandelier
Standards
CETL
Housing Finish
Modern Gold
Material
Steel
Number of Lights
5
Dimmable
Yes
Series
Kaden
Shade Finish
Alabaster
Canopy/Backplate
5.125" L x 5.125" W
Rated Location
Damp

Description

Soft radiance and sculptural design meet in perfect harmony with this five-light chandelier. Topped by a warm modern gold finish, it glows from within alabaster orbs that bring natural texture and quiet luxury. Suspended in symmetry, it sets a tone of elegance without overpowering the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.