Zoro Homepage

Kaden 6-Light Chandelier, 28 in W, Matte Black

  • Mfr # 3045-6MB

  • Zoro # G416319649


product price: $532.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Candelabra
Material
Steel
Series
Kaden
Shade Material
Stone
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-6MB
Zoro #
G416319649
UPC #
-
Country of Origin
China

Dimensions

Length
28 in
Height
29 in
Width
28 in

Details

Lamp Base
Candelabra
Material
Steel
Series
Kaden
Housing Finish
Matte Black
Shade Material
Stone
Number of Lights
6
Dimmable
Yes
Fixture Wattage
60W
Standards
CETL
Item
Chandelier
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Alabaster

Description

A quiet force of design, this chandelier speaks in balance and boldness. Six alabaster spheres radiate soft, sculptural light from a matte black frame that grounds the piece with modern contrast. The result is a chandelier that feels both striking and serene, perfect for anchoring dining rooms, foyers, or statement-making spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.