Leila Chandelier, 5-Light, 34 In.W x 10.75 In.H, Matte Black/White Linen

  • Mfr # 744-34R-MB

  • Zoro # G511800097


product price:  $356.00
/ea
Free Shipping & Returns

Key Features

Collection
Leila
Number of Lights
5
Lamp Watts
60
Standards
UL/ CUL Certified
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744-34R-MB
Zoro #
G511800097
UPC #
685659190281
Country of Origin
China

Dimensions

Height
10.75 in
Width
34 in
Canopy Dimensions
5.1"L x 5.1"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"

Details

Item
Chandelier
Finish
Matte Black
Collection
Leila
Number of Lights
5
Lamp Watts
60
Standards
UL/ CUL Certified
Dimmable
Yes
Bulbs Included
No
Shade Material
Fabric
Frame Material
Steel
Bulb Base
Medium
Shade Finish/Color
White Linen
Location Rating
Damp

Description

Modern flexibility of design plays up the chic, understated character of a five-light chandelier. Expertly designed with simplicity at the forefront, the chandelier pairs a cool matte black finish frame with straight suspension and complementary angularity, all capped with conical shades that create the perfect hint of dimensionality for a fixture that looks great everywhere from the dining room to a bedroom dressing area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.