
Leland Outdoor Wall, 1-Light, 7 In.W x 8.5 In.L x 18 In.H, Sand Black/Sand Blast
Mfr # 5005M-BK-LED
Zoro # G611672112
product price:Â $250.00
/ea
Free Shipping & Returns
Key Features
Width
7 in
Height
18 in
Length
8.5 in
Watts
12
Standards
ETL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5005M-BK-LED
Zoro #
G611672112
UPC #
685659189711
Country of Origin
China
Dimensions
Width
7 in
Height
18 in
Length
8.5 in
Backplate Dimensions
6.25"L x 6.25"W
Details
Item
Outdoor Wall
Watts
12
Standards
ETL
Color Temp.
2700K,3000K,3500K,4000K,5000K
CRI
90
Lamp Included
No
Dimmable
Yes
LED Source Lumen
1180
Collection
Leland
Location Rating
Wet
Frame Material
Aluminum
Bulb Base
LED
Number of Lights
1
LED Delivered Lumen
600
Shade Finish/Color
Sand Blast
Shade Material
Glass
Frame Finish
Sand Black
Description
A modern one-light outdoor wall light is designed to impress with illusory design at the forefront. It's an energy efficient LED fixture that features an open teardrop cage shade with its light tucked at the top for a seamless look and feel. Sure to capture attention on the porch or patio, the light features a marine grade sand black finish and offers a selectable color temperature that allows you to create the perfect ambiance for your home's exterior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.