Zoro Homepage

Lenyx Pendant 1 Light Mini Pendant, Brushed Nickel & White

  • Mfr # 1935MP-BN

  • Zoro # G505841624


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Height
20"
Length
10"
Width
10"
Number of Lights
1
Style
Metropolitan, transitional, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935MP-BN
Zoro #
G505841624
UPC #
685659149159
Country of Origin
China

Dimensions

Height
20"
Length
10"
Width
10"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in
Chain Length
72 in

Details

Number of Lights
1
Style
Metropolitan, transitional, Urban
Shade Material
Fabric
Item
Mini Pendant
Finish
Brushed Nickel
Watts
60
Dimmable
Yes
Series
Lenyx Pendant
Material
Steel
Standards
CUL/cETLu
Shade Finish
White
Bulb Base
Medium
Rated Location
Dry

Description

Illuminate your living space with the alluring glow of this elegant, single-light mini pendant. With a versatile design that works well in almost any room, this sophisticated fixture blends a brushed nickel frame with a soft, white shade for beautiful ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.