Zoro Homepage

Midnetic 11 Light Chandelier, Matte Black & Matte Opal

  • Mfr # 730-11L-MB

  • Zoro # G605835684


product price: $696.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Standards
CUL/cETLu
Style
Modern, contemporary, Linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-11L-MB
Zoro #
G605835684
UPC #
685659149067
Country of Origin
China

Dimensions

Length
38.25"
Width
21"
Height
20.75"
Cord/Wire Length
170 in
Canopy Dimensions
18 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Standards
CUL/cETLu
Style
Modern, contemporary, Linear
Number of Lights
11
Material
Steel
Dimmable
Yes
Housing Material
Steel
Series
Midnetic
Shade Material
Glass
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Matte Opal

Description

Send visual cues upward to capture a whimsical, charming look in an entertainment space. Modern styling with strong industrial elements forms a delightful island/billiard light that works in a casual kitchen as well. A linear matte black finish steel frame sets the stage for a festive arrangement of eleven matte opal glass globe bulbs to create mood-lifting ambiance that lends a hint of space-age personality to this enticing light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.