
Neoma Vanity, 5-Light, 38.25 In.W x 6.75 In.L x 7.25 In.H, Chrome /Opal Etched
Mfr # 1100-5V-CH
Zoro # G311800105
product price:Â $342.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
5
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-5V-CH
Zoro #
G311800105
UPC #
685659184808
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
38.25 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Lamp Included
No
Housing Material
Steel
Standards
UL/ CUL Certified
Series
Neoma
Lamp Watts
60
Dimmable
Yes
Bulb Base
Candelabra
Shade Finish
Opal Etched
Rated Location
Damp
Frame Material
Steel
Shade Finish/Color
Opal Etched
Frame Finish
Chrome
Location Rating
Damp
Description
Gleaming chrome finish steel framing and delicate opal etched glass orb shades combine to create this stylish five-light vanity light from the Neoma collection that becomes a focal point in a contemporary ensuite or guest bathroom. A bit of retro influence makes its way into a minimalist classic look with a wide reach aimed at highlighting larger bath vanities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.