Zoro Homepage

Oren 8-Light Chandelier, 42 in W, Modern Gold

  • Mfr # 7004-8MGLD

  • Zoro # G316319763


product price: $744.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
19.25 in
Number of Lights
8
Material
Steel
Standards
ETL
Lamp Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-8MGLD
Zoro #
G316319763
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
19.25 in
Width
42 in
Length
42 in

Details

Number of Lights
8
Housing Finish
Modern Gold
Material
Steel
Item
Chandelier
Standards
ETL
Lamp Base
Medium
Dimmable
Yes
Series
Oren
Shade Material
Glass
Fixture Wattage
100W
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
5.125" L x 5.125" W

Description

The richness of a modern gold finish perfectly complements the subtle restoration aesthetics presence in this eight-light round chandelier. Straight arms and a clean-lined frame are crafted in durable steel, while shade of matte opal glass offer fresh flair with a unique faceted design that's sure to capture attention over your living or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.