Zoro Homepage

Parsons 6 Light Chandelier, Matte Black, Olde Brass & Opal

  • Mfr # 477-6MB-OBR

  • Zoro # G805836054


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Height
16"
Color
Matte Black + Olde Brass
Length
27"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-6MB-OBR
Zoro #
G805836054
UPC #
685659148329
Country of Origin
China

Dimensions

Height
16"
Length
27"
Width
27"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Olde Brass
Color
Matte Black + Olde Brass
Material
Steel
Style
Modern, Transitional, Mid-century, Retro
Number of Lights
6
Dimmable
Yes
Series
Parsons
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Shade Material
Glass
Shade Finish
Opal
Bulb Base
Candelabra

Description

The rich tones of this six-light chandelier add a magnificent aura to your home. It's fashioned with a matte black and olde brass finish and opal shades for the warm glow you're looking for. This beauty will uplift any space in the home, whether it's the dining room, foyer, hallway, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.