Zoro Homepage

Parsons 9 Light Chandelier, Matte Black & Clear

  • Mfr # 477-9MB-BN

  • Zoro # G805836009


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Height
16"
Standards
CUL/cETLu
Housing Material
Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-9MB-BN
Zoro #
G805836009
UPC #
685659148336
Country of Origin
China

Dimensions

Height
16"
Width
32"
Length
32"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
9
Standards
CUL/cETLu
Housing Material
Steel
Material
Steel
Dimmable
Yes
Style
Modern, Transitional, Mid-century, Retro
Series
Parsons
Color
Matte Black
Shade Finish
Clear
Shade Material
Glass
Rated Location
Dry
Bulb Base
Candelabra

Description

Clean, crisp lines and a majestic design highlight this nine-light chandelier for your home. It's fashioned with a matte black and brushed nickel finish and clear glass shades for the brilliant radiance you're looking for. This elegant light is perfect for the dining room, foyer, hallway, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.