Zoro Homepage

Quadra 8 Light Chandelier, Brushed Nickel + Black

  • Mfr # 456-8BN-BK

  • Zoro # G705835874


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Brushed Nickel + Black
Width
15"
Housing Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-8BN-BK
Zoro #
G705835874
UPC #
685659077759
Country of Origin
China

Dimensions

Width
15"
Length
15"
Height
29.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel + Black
Housing Material
Steel
Standards
CUL/cETLu
Style
contemporary; metropolitan; architectural; linear; geometric
Series
Quadra
Dimmable
Yes
Material
Steel
Number of Lights
8
Bulb Base
Candelabra
Rated Location
Dry

Description

Let this tasteful eight-light chandelier add dimension and style to a contemporary space. Illuminating a dining ensemble or entryway, its geometric silhouette blends brushed nickel finish steel with black candelabra-style bulb bases arranged in an orderly fashion, creating a sleek, enticing effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.