Zoro Homepage

Quadrate 2 Light Outdoor Wall Sconce, Black & Sand-blast glass

  • Mfr # 572S-BK-LED

  • Zoro # G405836072


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
9.25"
Height
9.25"
Length
2.5"
Series
Quadrate
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572S-BK-LED
Zoro #
G405836072
UPC #
685659133196
Country of Origin
China

Dimensions

Width
9.25"
Height
9.25"
Length
2.5"
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Quadrate
Watts
8
Finish
Black
Housing Material
Aluminium
CRI
CRI> 90
Standards
ETL/CETL Certified
Lamp Included
Yes
Color Temperature
2700K
Style
Modern
Source Lumens
1440
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Bulb Base
LED-Integrated
Number of Lights
2
Shade Finish
Sand-Blast Glass
Delivered Lumens
369

Description

Sleek lines and smooth shapes from this modern wall light create a contemporary aura. In a crisp black hue, the geometric silhouette is constructed of matching squares.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.