Shop WESTGATE
See all product information
Create Account
DIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM, 3000K, Silver
- Mfr # AD-003-SIL
- Zoro # G024884867
product price:Â
$
39.79
/ea
Key Features
Material
Cast Aluminum
Width
2.5 in
Length
6.75 in
Voltage
12V
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-003-SIL
- Zoro #
- G024884867
- UPC #
- 845060031737
- Country of Origin
- Malaysia
- Material
- Cast Aluminum
- Item
- Directional Light
- Voltage
- 12V
- Fixture Wattage
- 5W
- Lens Type
- Flat Glass Lens
- Lighting Technology
- LED
- Lumens
- 400LM
- Weight
- 1.01 lb
- IP Rating
- IP67
- Beam Angle
- 36º
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- Housing Finish
- Silver
Dimensions
- Width
- 2.5 in
- Length
- 6.75 in
- Height
- 2.5 in
Description
The Westgate AD-003-SIL is a directional light. It delivers 400LM of 3000K light at 5W. Operates on 12V input power. Constructed of cast aluminum in a silver finish. Key specifications: beam angle 36 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: Flat Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.