Zoro Homepage

Sana 3 Light Outdoor Wall Sconce, Black And Seedy

  • Mfr # 592B-BK

  • Zoro # G905836626


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
24.75"
Length
8.75"
Series
Sana
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592B-BK
Zoro #
G905836626
UPC #
685659166927
Country of Origin
China

Dimensions

Width
7.5"
Height
24.75"
Length
8.75"
Canopy Dimensions
8 in x 20-7/8 in

Details

Item
Outdoor Wall Sconce
Series
Sana
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Shade Material
Glass
Shade Finish
Seedy
Rated Location
Wet
Bulb Base
Candelabra
Number of Lights
3

Description

A lovely lantern-inspired silhouette leads to a three-light outdoor wall light that's suitable for contemporary or coastal exterior decor. Finished in black, this piece features candelabra style bulbs and a seedy glass shade for visual appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.