Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seoul 2 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 571PHBR-519P-BK

  • Zoro # G405837000


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Width
11.25"
Length
11.25"
Height
113.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBR-519P-BK
Zoro #
G405837000
UPC #
685659143966
Country of Origin
China

Dimensions

Width
11.25"
Length
11.25"
Height
113.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
2
Housing Material
Aluminium
Dimmable
Yes
Series
Seoul
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Style
Craftsman
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

Add sophistication as you illuminate a custom front or back yard space. This outdoor post light offers a bold black finish and glass panels that shield a charming two-light candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.